Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lever Lockset, 4-7/8" Strike Dim

  • Mfr # 9K47D15DS3626

  • Zoro # G6272268


product price: $533.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9K47D15DS3626
Zoro #
G6272268
UPC #
887838196415
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
Style
Contour Angle Return Lever
Lockset Finish
Satin Chrome
Keyway Type
Coreless
Key Type
Not Keyed
Item
Door Lockset
Ligature Resistant
No
Fire Rating - Door Hardware
3 hr
Handle Material
Zinc
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
ADA Compliant
Yes
Lockset Performance Strength
Heavy Duty
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Backset
3 3/4 in
For Use With
various Door Types
Lockset Fire Rating
3 hr
Strike Type
Curved Lip
Standards
ANSI A117.1, BHMA, cULus Listed
Mortise/Cylindrical
Cylindrical
Strike Dim.
4-7/8 in
Series
9K
Number of Keys
0
Number of Pins
7
Features
Hardened Steel Through-Bolt Studs
Finish
Satin Chrome Plated
Includes
Hardware
Application
Commercial
Visual Indicator Message
No Message
Fire Rating
3 hr
Hand Orientation
Non-Handed
ANSI Grade
1
Performance Grade
1
Includes Hardware
Hardware Included
Ligature-Resistant
Not Ligature-Resistant
Lockset Style
9K Contour Angle Return Lever
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Type
Mechanical
Knob/Handle Material
Zinc
Locking/Unlocking Access - Outside
Keyway
Lockset Function ANSI Code
F86
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 1, Style Contour Angle Return Lever, Lockset Finish Satin Chrome, Keyway Type Coreless, Key Type Keys Not Included (Lock Sold Less Core), Standards ANSI, BHMA, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 3-3/4 In., Ligature Resistant No, Cylinder Core Type Not Included, Features D-Rose, For Use With Various Door Types, Handle Material Zinc, Includes Hardware, Item Door Lever Lockset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.