Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lever Lockset, Mechanical, Classroom

  • Mfr # 45H7R14J626RH

  • Zoro # G3948213


product price: $712.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45H7R14J626RH
Zoro #
G3948213
UPC #
887838178558
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Thickness
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
5 in
Door Thickness - Minimum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom
Lockset Grade
1
Style
40 H Escutcheon
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Not Keyed
Series
45H
ADA Compliant
Yes
For Use With
Various Door Types
Standards
ANSI A117.1, ANSI A156.13, BHMA, cULus Listed
Ligature Resistant
No
Includes
Latch
Location Type
Commercial, Healthcare, Industrial, Multi-Family
Lockset Performance Strength
Heavy Duty
Strike Type
Curved Lip
Number of Keys
0
Item
Door Lockset
Lockset Fire Rating
3 hr
Strike Dim.
4-7/8 in x 1-1/4 in
Cylinder Core Type
Interchangeable Core Cylinder
Fire Rating - Door Hardware
3 hr
Number of Pins
7
Features
Curved Return, Right Hand
Handle Material
Stainless Steel
Backset
2 3/4 in
Mortise/Cylindrical
Mortise
Visual Indicator Message
No Message
Includes Hardware
Hardware Included
Fire Rating
3 hr
ANSI/BHMA Finish
Satin Chromium-Plated
Knob/Handle Material
Brass, Bronze, Stainless Steel
Application
Commercial/Industrial
Lockset Type
Mechanical
Lockset Style
40H Escutcheon
Performance Grade
1
ANSI Grade
1

Description

Door Lever Lockset,Mechanical,Classroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.