Zoro Homepage

Door Lever Lockset, Mechanical, Classroom

  • Mfr # 45H7R15H626RHRB

  • Zoro # G3948170


product price: $702.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45H7R15H626RHRB
Zoro #
G3948170
UPC #
887838147882
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Thickness
1 1/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
5 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom
Lockset Grade
1
Style
40H Rose
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Not Keyed
Lockset Fire Rating
3 hr
Strike Type
Curved Lip
Number of Keys
0
Strike Dim.
4-7/8 in x 1-1/4 in
Features
Contour/Angle Return, Right Hand Reverse Bevel
Item
Door Lockset
Series
45H
ADA Compliant
Yes
Lockset Performance Strength
Heavy Duty
Standards
ANSI A117.1, ANSI A156.13, BHMA, cULus Listed
Handle Material
Stainless Steel
Number of Pins
7
Location Type
Commercial, Healthcare, Industrial, Multi-Family
Backset
2 3/4 in
For Use With
Various Door Types
Includes
Latch
Cylinder Core Type
Interchangeable Core Cylinder
Ligature Resistant
No
Fire Rating - Door Hardware
3 hr
Mortise/Cylindrical
Mortise
Visual Indicator Message
No Message
Application
Commercial, Industrial
Knob/Handle Material
Brass, Bronze, Stainless Steel
Lockset Function ANSI Code
F05
Fire Rating
3 hr
Latch Bolt/Dead Bolt
Latch Bolt
Includes Hardware
Hardware Included
ANSI Grade
1
Locking/Unlocking Access - Outside
Keyway
Lockset Style
40H Rose
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Chromium-Plated
Hand Orientation
Right-Handed
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
1

Description

Door Lever Lockset,Mechanical,Classroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.