Shop BEST

Door Lever Lockset, Mechanical, Classroom

  • Mfr # 45H7R3H626LHRB
  • Zoro # G3948283

product price: 
$
813.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom
Lockset Grade
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
45H7R3H626LHRB
Zoro #
G3948283
UPC #
887838167088
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Thickness
1 1/4 in
Door Thickness - Maximum
5 in
Door Thickness - Minimum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom
Lockset Grade
1
Style
40H Rose
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Not Keyed
Strike Dim.
4-7/8 in x 1-1/4 in
Ligature Resistant
No
Location Type
Commercial, Healthcare, Industrial, Multi-Family
Lockset Performance Strength
Heavy Duty
For Use With
Various Door Types
Standards
ANSI A117.1, ANSI A156.13, BHMA, cULus Listed
Series
45H
Includes
Latch
Lockset Fire Rating
3 hr
Item
Door Lockset
ADA Compliant
Yes
Fire Rating - Door Hardware
3 hr
Backset
2 3/4 in
Number of Keys
0
Strike Type
Curved Lip
Handle Material
Stainless Steel
Number of Pins
7
Features
Left Hand Reverse Bevel, Solid Tube/Return
Cylinder Core Type
Interchangeable Core Cylinder
Mortise/Cylindrical
Mortise
Visual Indicator Message
No Message
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Style
40H Rose
Includes Hardware
Hardware Included
Knob/Handle Material
Brass, Bronze, Stainless Steel
Fire Rating
3 hr
Performance Grade
1
Application
Commercial/Industrial
ANSI Grade
1

Description

Door Lever Lockset,Mechanical,Classroom

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.