Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lever Lockset, Mechanical, Classroom

  • Mfr # 45H7R3J626RH

  • Zoro # G3948268


product price: $712.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45H7R3J626RH
Zoro #
G3948268
UPC #
887838152527
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
5 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Thickness
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom
Lockset Grade
1
Style
40 H Escutcheon
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Not Keyed
Strike Type
Curved Lip
Standards
ANSI A117.1, ANSI A156.13, BHMA, cULus Listed
Strike Dim.
4-7/8 in x 1-1/4 in
Features
Right Hand, Solid Tube/Return
Fire Rating - Door Hardware
3 hr
Lockset Fire Rating
3 hr
Handle Material
Stainless Steel
Item
Door Lockset
Ligature Resistant
No
Number of Pins
7
Cylinder Core Type
Interchangeable Core Cylinder
Includes
Latch
Series
45H
For Use With
Various Door Types
ADA Compliant
Yes
Lockset Performance Strength
Heavy Duty
Number of Keys
0
Location Type
Commercial, Healthcare, Industrial, Multi-Family
Backset
2 3/4 in
Mortise/Cylindrical
Mortise
Visual Indicator Message
No Message
Fire Rating
3 hr
Hand Orientation
Right-Handed
Application
Commercial, Industrial
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Style
40H Escutcheon
Includes Hardware
Hardware Included
Locking/Unlocking Access - Outside
Keyway
Performance Grade
1
ANSI Grade
1
Latch Bolt/Dead Bolt
Latch Bolt
Knob/Handle Material
Brass, Bronze, Stainless Steel
Lockset Function ANSI Code
F05
Lockset Type
Mechanical

Description

Door Lever Lockset,Mechanical,Classroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.