Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lever Lockset, Mechanical, Dormitory

  • Mfr # 45H7T3H626LH

  • Zoro # G3948730


product price: $715.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Dormitory
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45H7T3H626LH
Zoro #
G3948730
UPC #
887838167361
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
5 in
Strike Plate Width
1/8 in
Strike Plate Thickness
1 1/4 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Dormitory
Lockset Grade
1
Style
40H Rose
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Not Keyed
Includes
Latch
Cylinder Core Type
Interchangeable Core Cylinder
Handle Material
Stainless Steel
Standards
ANSI A117.1, ANSI A156.13, BHMA, cULus Listed
Strike Type
Curved Lip
Fire Rating - Door Hardware
3 hr
Item
Door Lockset
Lockset Performance Strength
Heavy Duty
Location Type
Commercial, Healthcare, Industrial, Multi-Family
Ligature Resistant
No
Number of Keys
0
Lockset Fire Rating
3 hr
Series
45H
Number of Pins
7
Strike Dim.
4-7/8 in x 1-1/4 in
Backset
2 3/4 in
Features
Left Hand, Solid Tube/Return
For Use With
Various Door Types
ADA Compliant
Yes
Mortise/Cylindrical
Mortise
Visual Indicator Message
No Message
Hand
Left
Performance Grade
1
Lockset Function ANSI Code
F13
ANSI/BHMA Finish
Satin Chromium-Plated
Ligature-Resistant
Not Ligature-Resistant
Lockset Style
40H Rose
Includes Hardware
Hardware Included
Lockset Type
Mechanical
ANSI Grade
1
Application
Commercial, Industrial
Locking/Unlocking Access - Outside
Keyway
Fire Rating
3 hr
Hand Orientation
Left-Handed
Knob/Handle Material
Brass, Bronze, Stainless Steel
Latch Bolt/Dead Bolt
Dead Bolt

Description

Door Lever Lockset,Mechanical,Dormitory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.