Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lever Lockset, Mechanical, Office

  • Mfr # 45H7A15J626LH

  • Zoro # G3947653


product price: $714.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Office
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45H7A15J626LH
Zoro #
G3947653
UPC #
887838149183
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Thickness
1 1/4 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
5 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Office
Lockset Grade
1
Style
40 H Escutcheon
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Not Keyed
Lockset Fire Rating
3 hr
Fire Rating - Door Hardware
3 hr
Handle Material
Stainless Steel
Features
Contour/Angle Return, Left Hand
Strike Type
Curved Lip
Number of Pins
7
Cylinder Core Type
Interchangeable Core Cylinder
Series
45H
Strike Dim.
4-7/8 in x 1-1/4 in
Includes
Latch
Ligature Resistant
No
ADA Compliant
Yes
Standards
ANSI A117.1, ANSI A156.13, BHMA, cULus Listed
For Use With
Various Door Types
Item
Door Lockset
Location Type
Commercial, Healthcare, Industrial, Multi-Family
Number of Keys
0
Lockset Performance Strength
Heavy Duty
Backset
2 3/4 in
Mortise/Cylindrical
Mortise
Visual Indicator Message
No Message
ANSI Grade
1
Hand Orientation
Left-Handed
Knob/Handle Material
Brass, Bronze, Stainless Steel
Locking/Unlocking Access - Outside
Keyway
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Type
Mechanical
Lockset Function ANSI Code
F04
Includes Hardware
Hardware Included
Application
Commercial, Industrial
Lockset Style
40H Escutcheon
Performance Grade
1
ANSI/BHMA Finish
Satin Chromium-Plated
Fire Rating
3 hr
Ligature-Resistant
Not Ligature-Resistant

Description

Door Lever Lockset,Mechanical,Office

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.