Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lever Lockset, Mechanical, Office

  • Mfr # 45H7A16H626RH

  • Zoro # G3947647


product price: $696.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Office
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45H7A16H626RH
Zoro #
G3947647
UPC #
887838163028
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1/8 in
Strike Plate Thickness
1 1/4 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
5 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Office
Lockset Grade
1
Style
40H Rose
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Not Keyed
Standards
ANSI A117.1, ANSI A156.13, BHMA, cULus Listed
Strike Type
Curved Lip
Location Type
Commercial, Healthcare, Industrial, Multi-Family
Series
45H
Strike Dim.
4-7/8 in x 1-1/4 in
ADA Compliant
Yes
Cylinder Core Type
Interchangeable Core Cylinder
Number of Pins
7
Number of Keys
0
Item
Door Lockset
Lockset Fire Rating
3 hr
Includes
Latch
Handle Material
Stainless Steel
For Use With
Various Door Types
Lockset Performance Strength
Heavy Duty
Ligature Resistant
No
Fire Rating - Door Hardware
3 hr
Backset
2 3/4 in
Features
Curved/No Return, Right Hand
Mortise/Cylindrical
Mortise
Visual Indicator Message
No Message
Lockset Style
40H Rose
Ligature-Resistant
Not Ligature-Resistant
Application
Commercial, Industrial
ANSI Grade
1
Lockset Function ANSI Code
F04
Locking/Unlocking Access - Outside
Keyway
Latch Bolt/Dead Bolt
Latch Bolt
Fire Rating
3 hr
Lockset Type
Mechanical
Knob/Handle Material
Brass, Bronze, Stainless Steel
ANSI/BHMA Finish
Satin Chromium-Plated
Performance Grade
1
Hand Orientation
Right-Handed
Includes Hardware
Hardware Included

Description

Door Lever Lockset,Mechanical,Office

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.