Zoro Homepage

Door Lever Lockset, Mechanical, Office

  • Mfr # 45H7AB15H626RHRB

  • Zoro # G3947857


product price: $751.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Office
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45H7AB15H626RHRB
Zoro #
G3947857
UPC #
887838168566
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
5 in
Strike Plate Thickness
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Office
Lockset Grade
1
Style
40H Rose
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Not Keyed
Strike Type
Curved Lip
Item
Door Lockset
Standards
ANSI A117.1, ANSI A156.13, BHMA, cULus Listed
Series
45H
Fire Rating - Door Hardware
3 hr
Handle Material
Stainless Steel
Ligature Resistant
No
Location Type
Commercial, Healthcare, Industrial, Multi-Family
Number of Keys
0
Lockset Fire Rating
3 hr
Strike Dim.
4-7/8 in x 1-1/4 in
ADA Compliant
Yes
Lockset Performance Strength
Heavy Duty
Backset
2 3/4 in
Cylinder Core Type
Interchangeable Core Cylinder
Number of Pins
7
Features
Contour/Angle Return, Right Hand Reverse Bevel
Includes
Latch
For Use With
Various Door Types
Mortise/Cylindrical
Mortise
Visual Indicator Message
No Message
Lockset Style
40H Rose
Latch Bolt/Dead Bolt
Dead Bolt
Includes Hardware
Hardware Included
ANSI Grade
1
Application
Commercial, Industrial
Ligature-Resistant
Not Ligature-Resistant
Hand Orientation
Right-Handed
Lockset Function ANSI Code
F20
Locking/Unlocking Access - Outside
Keyway
ANSI/BHMA Finish
Satin Chromium-Plated
Performance Grade
1
Knob/Handle Material
Brass, Bronze, Stainless Steel
Lockset Type
Mechanical
Fire Rating
3 hr

Description

Door Lever Lockset,Mechanical,Office

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.