Zoro Homepage

Door Lever Lockset, Mechanical, Office

  • Mfr # 45H7AB16H626LH

  • Zoro # G3947750


product price: $977.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Office
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45H7AB16H626LH
Zoro #
G3947750
UPC #
887838267337
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
5 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Thickness
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Office
Lockset Grade
1
Style
40H Rose
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Not Keyed
Cylinder Core Type
Interchangeable Core Cylinder
Standards
ANSI A117.1, ANSI A156.13, BHMA, cULus Listed
Number of Pins
7
Ligature Resistant
No
Fire Rating - Door Hardware
3 hr
Lockset Fire Rating
3 hr
Number of Keys
0
Includes
Latch
Features
Curved/No Return, Left Hand
Backset
2 3/4 in
For Use With
Various Door Types
Series
45H
Handle Material
Stainless Steel
Item
Door Lockset
Strike Dim.
4-7/8 in x 1-1/4 in
Location Type
Commercial, Healthcare, Industrial, Multi-Family
ADA Compliant
Yes
Strike Type
Curved Lip
Lockset Performance Strength
Heavy Duty
Mortise/Cylindrical
Mortise
Visual Indicator Message
No Message
Application
Commercial, Industrial
Includes Hardware
Hardware Included
Lockset Function ANSI Code
F20
Locking/Unlocking Access - Outside
Keyway
Hand Orientation
Left-Handed
Lockset Type
Mechanical
Performance Grade
1
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Style
40H Rose
ANSI Grade
1
Fire Rating
3 hr
Knob/Handle Material
Brass, Bronze, Stainless Steel
Latch Bolt/Dead Bolt
Dead Bolt
Ligature-Resistant
Not Ligature-Resistant

Description

Door Lever Lockset,Mechanical,Office

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.