Zoro Homepage

Door Lever Lockset, Mechanical, Storeroom

  • Mfr # 45H7D14H626LHRB

  • Zoro # G3947811


product price: $761.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Storeroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45H7D14H626LHRB
Zoro #
G3947811
UPC #
887838149848
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Thickness
1 1/4 in
Door Thickness - Maximum
5 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Storeroom
Lockset Grade
1
Style
40H Rose
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Not Keyed
Strike Type
Curved Lip
Lockset Performance Strength
Heavy Duty
Features
Curved Return, Left Hand Reverse Bevel
Lockset Fire Rating
3 hr
Fire Rating - Door Hardware
3 hr
Includes
Latch
Number of Keys
0
Number of Pins
7
Ligature Resistant
No
For Use With
Various Door Types
Strike Dim.
4-7/8 in x 1-1/4 in
Cylinder Core Type
Interchangeable Core Cylinder
Item
Door Lockset
Location Type
Commercial, Healthcare, Industrial, Multi-Family
Backset
2 3/4 in
Series
45H
Standards
ANSI A117.1, ANSI A156.13, BHMA, cULus Listed
Handle Material
Stainless Steel
ADA Compliant
Yes
Mortise/Cylindrical
Mortise
Visual Indicator Message
No Message
Includes Hardware
Hardware Included
Locking/Unlocking Access - Outside
Keyway
ANSI Grade
1
Performance Grade
1
Hand Orientation
Left-Handed
Application
Commercial, Industrial
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Function ANSI Code
F07
Fire Rating
3 hr
Ligature-Resistant
Not Ligature-Resistant
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Style
40H Rose
Knob/Handle Material
Brass, Bronze, Stainless Steel

Description

Door Lever Lockset,Mechanical,Storeroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.