Shop BEST

Door Lever Lockset, Mechanical, Storeroom

  • Mfr # 45H7D3H626RHRB
  • Zoro # G3948049

product price: 
$
816.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Storeroom
Lockset Grade
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
45H7D3H626RHRB
Zoro #
G3948049
UPC #
887838166531
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Thickness
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
5 in
Door Thickness - Minimum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Storeroom
Lockset Grade
1
Style
40H Rose
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Not Keyed
Fire Rating - Door Hardware
3 hr
Lockset Fire Rating
3 hr
Handle Material
Stainless Steel
Ligature Resistant
No
Number of Keys
0
Strike Dim.
4-7/8 in x 1-1/4 in
Number of Pins
7
Includes
Latch
Standards
ANSI A117.1, ANSI A156.13, BHMA, cULus Listed
ADA Compliant
Yes
Strike Type
Curved Lip
Cylinder Core Type
Interchangeable Core Cylinder
Lockset Performance Strength
Heavy Duty
Item
Door Lockset
Backset
2 3/4 in
Location Type
Commercial, Healthcare, Industrial, Multi-Family
Features
Right Hand Reverse Bevel, Solid Tube/Return
For Use With
Various Door Types
Series
45H
Mortise/Cylindrical
Mortise
Visual Indicator Message
No Message
Application
Commercial/Industrial
Includes Hardware
Hardware Included
Fire Rating
3 hr
Performance Grade
1
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Chromium-Plated
Knob/Handle Material
Brass, Bronze, Stainless Steel
Lockset Style
40H Rose
ANSI Grade
1
Locking/Unlocking Access - Outside
Keyway
Locking/Unlocking Access - Inside
Not Lockable

Description

Door Lever Lockset,Mechanical,Storeroom

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.