Zoro Homepage

Dorma Dorma Exit Device Parts & Trims

  • Mfr # 9K36R15DS3626COR

  • Zoro # G010048471


product price: $963.99
/ea
Free Shipping & Returns

Key Features

Door Handing
Non-handed
Application
Cylindrical Lock
For Door Thickness
1-3/4"
Includes
Cylindrical Lock
Cylinder Type
Corbin Russwin 6-Pin Less Conventional Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9K36R15DS3626COR
Zoro #
G010048471
UPC #
197163284672
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/4"

Details

Door Handing
Non-handed
Application
Cylindrical Lock
Includes
Cylindrical Lock
Cylinder Type
Corbin Russwin 6-Pin Less Conventional Cylinder
Material
Brass, Bronze
Finish
Satin Chrome
Function
F84 - Classroom
For Use With
9K Series Grade 1 Cylindrical Lever Locks
Color
Satin Chrome
Grade
Grade 1

Description

Grade 1 Classroom Cylindrical Lock, 15 Lever, D Rose, Corbin Russwin Conventional Less Cylinder, Satin Chrome Finish, 4-7/8 in. ANSI Strike, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.