Zoro Homepage

Dummy Escutcheon Pull, Silver, Heavy Duty

  • Mfr # QET125L626

  • Zoro # G1608629


product price: $97.79
/ea
Free Shipping & Returns

Key Features

Grade
1
ADA Compliant
Yes
Overall Length
9 3/4 in
Door Handing
Non-handed
Max. Door Height
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QET125L626
Zoro #
G1608629
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9 3/4 in
Max. Door Height
96 in
Max. Door Width
48 in
For Door Thickness
1-11/32 in
Fits Stile Width
4 1/4 in
Overall Width
3 in
Door Height - Maximum
96 in
Door Thickness - Maximum
1 3/8 in
Door Width - Maximum
48 in
Length - Maximum
14 in

Details

Item
Mechanical Exit Device Trim
Grade
1
ADA Compliant
Yes
Door Handing
Non-handed
Performance
Heavy Duty
Series
QET100
Color
Silver
Fire Rated
No
Finish
Satin Chrome
Application
Commercial, Educational, Healthcare, Industrial, Institutional
Features
Dampening Device, Exceeds 1,000,000 Cycles, Field Sizable 36 in Device Adjustable to 32 in
Standards
ANSI 02
Outside Trim Type
Dummy Pull
Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
For Use with Exit Device
Exit Devices
Fire Rating
3 hr
ANSI Grade
1
Hand Orientation
Non-Handed
Compatible Series
QED100
ANSI/BHMA Finish
Satin Chromium-Plated
Performance Grade
1

Description

Dummy Pull, Mechanical Exit Device Trim, Heavy Duty, Door Handing Non-Handed, QET100 Series, Fire Rated No, Color Silver, Satin Chrome Finish, Max. Door Height 96 in, Max. Door Width 48 in, Fits Stile Width 4 1/4 in, For Door Thickness 1-11/32 in, Application Commercial, Educational, Healthcare, Industrial, Institutional, Overall Length 9 3/4 in, Overall Width 3 in, Grade 1, Standards ANSI 02, ADA Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.