Electrified Hinge, Steel, Full Mortise Mounting, 1 13/16 in Leaf W x 4 1/2 in Leaf H, Satin Chrome

  • Mfr # 940303

  • Zoro # G5482036


product price:  $436.99
/ea
Free Shipping & Returns

Key Features

Corners
Rounded
Door Leaf Height
4 1/2 in
Door Leaf Thickness
0.134 in
Door Leaf Width
1 13/16 in
Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
940303
Zoro #
G5482036
UPC #
-
Country of Origin
China

Dimensions

Door Leaf Height
4 1/2 in
Door Leaf Thickness
0.134 in
Door Leaf Width
1 13/16 in
Pin Dia.
1/2 in
Required Door Thickness
1-3/8 in
Frame Leaf Thickness
0.134 in
Frame Leaf Height
4 1/2 in
Frame Leaf Width
1 13/16 in
Pin Diameter
1/2 in

Details

Corners
Rounded
Finish
Satin Chrome
Holes per Leaf
4
Load Capacity
75 lb
Material
Steel
Mounting
Full Mortise
Orientation
Right Hand
Range of Motion
180 Degrees
Hardware
Not Included
Item
Electrified Hinge
Ligature Resistant
No
Pin Type
Nonremovable
Bearing Type
Concealed
Standards
ANSI/BHMA
Pin Material
Zinc Alloy
Holes
With
Number of Holes per Leaf
4
Includes Hardware
Hardware Not Included
Range of Motion - Maximum
180 Degrees
Mounting Style
Full Mortise
Hinge Type
Butt
Includes Holes
Holes Included
Corner Type
Rounded

Description

Electrified Hinge, Steel Material, Satin Chrome Finish, 75 lb Load Capacity, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Right Hand, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 1 13/16 in Door Leaf Width, 1 13/16 in Frame Leaf Width, 0.134 in Door Leaf Thickness, 0.134 in Frame Leaf Thickness, 1-3/8 in Required Door Thickness, Full Mortise Mounting, 1/2 in Pin Dia., Zinc Alloy Pin Material, Nonremovable Pin Type, ANSI/BHMA Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.