Electrified Hinge, Steel, Full Mortise Mounting, 1 3/4 in Leaf W x 4 1/2 in Leaf H, Satin Chrome

  • Mfr # 61570

  • Zoro # G5482106


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Corners
Rounded
Door Leaf Height
4 1/2 in
Door Leaf Thickness
0.18 in
Door Leaf Width
1 3/4 in
Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61570
Zoro #
G5482106
UPC #
-
Country of Origin
China

Dimensions

Door Leaf Height
4 1/2 in
Door Leaf Thickness
0.18 in
Door Leaf Width
1 3/4 in
Pin Dia.
1/2 in
Required Door Thickness
1-3/8 in
Frame Leaf Width
1 3/4 in
Frame Leaf Height
4 1/2 in
Frame Leaf Thickness
0.18 in
Pin Diameter
1/2 in

Details

Corners
Rounded
Finish
Satin Chrome
Holes per Leaf
4
Load Capacity
150 lb
Material
Steel
Mounting
Full Mortise
Orientation
Non Handed
Range of Motion
180 Degrees
Holes
With
Bearing Type
Ball
Standards
ANSI/BHMA
Hardware
Not Included
Ligature Resistant
No
Number of Wires
4
Item
Electrified Hinge
Pin Type
Nonremovable
Pin Material
Zinc Alloy
Corner Type
Rounded
Includes Holes
Holes Included
Mounting Style
Full Mortise
Number of Holes per Leaf
4
Includes Hardware
Hardware Not Included
Hinge Type
Butt
Range of Motion - Maximum
180 Degrees

Description

Electrified Hinge, Steel Material, Satin Chrome Finish, 150 lb Load Capacity, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 1 3/4 in Door Leaf Width, 1 3/4 in Frame Leaf Width, 0.18 in Door Leaf Thickness, 0.18 in Frame Leaf Thickness, 1-3/8 in Required Door Thickness, Full Mortise Mounting, 4 Number of Wires, 1/2 in Pin Dia., Zinc Alloy Pin Material, Nonremovable Pin Type, ANSI/BHMA Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.