Electrified Hinge, Steel, Full Mortise Mounting, 4 1/2 in Leaf W x 4 1/2 in Leaf H, Satin Chrome

  • Mfr # CECB168-1845X45DOORHINGE26DSTL

  • Zoro # G7894446


product price:  $495.99
/ea
Free Shipping & Returns

Key Features

Corners
Square
Door Leaf Height
4 1/2 in
Door Leaf Thickness
0.18 in
Door Leaf Width
4 1/2 in
Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CECB168-1845X45DOORHINGE26DSTL
Zoro #
G7894446
UPC #
-
Country of Origin
China

Dimensions

Door Leaf Height
4 1/2 in
Door Leaf Thickness
0.18 in
Door Leaf Width
4 1/2 in
Pin Dia.
5/16 in
Required Door Thickness
1-3/8 in to 3 in
Frame Leaf Height
4-1/2 in
Frame Leaf Width
4-1/2 in
Overall Knuckle Height
7/16 in
Frame Leaf Thickness
0.18 in
Overall Width
5 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
3 in
Pin Diameter
5/16 in

Details

Corners
Square
Finish
Satin Chrome
Holes per Leaf
4
Load Capacity
150 lb
Material
Steel
Mounting
Full Mortise
Orientation
Non Handed
Range of Motion
270 Degrees
Features
UL Listed
Item
Electrified Hinge
Standards
cULus Listed
Number of Wires
8
Ligature Resistant
No
Pin Material
Stainless Steel
Hardware
Included
Holes
With
Pin Type
Nonremovable
Bearing Type
Concealed
Input Voltage
12V AC/DC, 24V AC/DC, 48V AC/DC, 6V AC/DC
Number of Holes per Leaf
4
Hinge Type
Butt
Range of Motion - Maximum
270 Degrees
Mounting Style
Full Mortise
Includes Holes
Holes Included
Includes Hardware
Hardware Included
Corner Type
Square

Description

Electrified Hinge, Steel Material, Satin Chrome Finish, 150 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 4 1/2 in Door Leaf Width, 4 1/2 in Frame Leaf Width, 0.18 in Door Leaf Thickness, 0.18 in Frame Leaf Thickness, 1-3/8 in to 3 in Required Door Thickness, 12V AC/DC, 24V AC/DC, 48V AC/DC, 6V AC/DC Input Voltage, Full Mortise Mounting, 8 Number of Wires

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products