Electrified Hinge, Steel, Full Mortise Mounting, 4 1/2 in Leaf W x 4 1/2 in Leaf H, Satin Chrome

  • Mfr # CEFBB179-6645X45DOORHINGE26DSTL

  • Zoro # G7894078


product price:  $488.99
/ea
Free Shipping & Returns

Key Features

Corners
Square
Door Leaf Height
4 1/2 in
Door Leaf Thickness
0.134 in
Door Leaf Width
4 1/2 in
Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CEFBB179-6645X45DOORHINGE26DSTL
Zoro #
G7894078
UPC #
-
Country of Origin
China

Dimensions

Door Leaf Height
4 1/2 in
Door Leaf Thickness
0.134 in
Door Leaf Width
4 1/2 in
Pin Dia.
5/16 in
Required Door Thickness
1-3/8 in to 3 in
Frame Leaf Height
4 1/2 in
Frame Leaf Width
4 1/2 in
Overall Knuckle Height
7/16 in
Frame Leaf Thickness
0.19 in
Overall Width
5 in
Pin Diameter
5/16 in
Door Thickness - Maximum
3 in
Door Thickness - Minimum
1 3/8 in

Details

Corners
Square
Finish
Satin Chrome
Holes per Leaf
4
Load Capacity
125 lb
Material
Steel
Mounting
Full Mortise
Orientation
Non Handed
Range of Motion
270 Degrees
Features
#6 Wires; 2@24 AWG, 4@28AWG Wire Gauge; UL Listed
Item
Electrified Hinge
Standards
cULus Listed
Bearing Type
Ball
Pin Material
Stainless Steel
Hardware
Included
Holes
With
Pin Type
Nonremovable
Number of Wires
0
Ligature Resistant
No
Input Voltage
12V AC/DC, 24V AC/DC, 48V AC/DC, 6V AC/DC
Corner Type
Square
Hinge Type
Butt
Includes Holes
Holes Included
Mounting Style
Full Mortise
Number of Holes per Leaf
4
Includes Hardware
Hardware Included
Range of Motion - Maximum
270 Degrees

Description

Electrified Hinge, Steel Material, Satin Chrome Finish, 125 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 4 1/2 in Door Leaf Width, 4 1/2 in Frame Leaf Width, 0.134 in Door Leaf Thickness, 0.19 in Frame Leaf Thickness, 1-3/8 in to 3 in Required Door Thickness, 12V AC/DC, 24V AC/DC, 48V AC/DC, 6V AC/DC Input Voltage, Full Mortise Mounting, 0 Number of Wires

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products