Zoro Homepage

Electromagnetic Lock, Input 1.5VDC

  • Mfr # 45HZ7TV15KP626RH

  • Zoro # G6284183


product price: $1,241.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Mortise
Input Voltage
1.5V DC
For Use With
various Door Types
Material
Brass, Bronze, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45HZ7TV15KP626RH
Zoro #
G6284183
UPC #
887838164018
Country of Origin
United States

Dimensions

Lock Body Depth (In.)
6 3/4 in
Lock Body Length (In.)
10 1/2 in
Lock Body Width (In.)
7 1/4 in
Overall Height
6 3/4 in
Overall Width
7 1/4 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Mortise
Input Voltage
1.5V DC
For Use With
various Door Types
Material
Brass, Bronze, Steel
Includes
Integrated Rechargeable Back-Up Battery
Opening Action
Electromagnetic
Series
45HZ
Features
Battery Powered, Deadbolt Sensing, Mechanical Override, Multiple Location Networking, Programmable Access, Storage of Historical Events
Standards
ANSI A115.1, Canadian EMC Compliant, European EMC Compliant, FCC Class A, FCC EMC Compliant
Release Delay
instantaneous
Mfr. Series
45HZ
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Electronic Keyless Lock, Finish Satin Chrome, Series 45HZ, Standards ANSI A115.1, Canadian EMC Compliant, European EMC Compliant, FCC Class A, FCC EMC Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.