Electronic Lock, Keyed, RHRB Hand
Mfr # SPSEMLRNL630RHRB
Zoro # G5481677
product price: $2,909.99
/ea
Free Shipping & Returns
Key Features
Finish
Stainless steel
For Use With
Electrified Doors
Includes
(4) #12 x 3/4 in PH/TORX-TR Wood Screws, (4) 12-24 x 1/2 in MS, PH/TORX-TR, Wire Harness
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
SPSE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPSEMLRNL630RHRB
Zoro #
G5481677
UPC #
190830079557
Country of Origin
United States
Dimensions
Inside Height
8 in
Outside Height
8 in
Latch Front Size
1-1/8 in x 2-1/4 in
Inside Depth
1 1/4 in
Inside Width
6 3/4 in
Outside Depth
4 3/4 in
Door Thickness
1-3/4 in
Latch Length
1/2 in
Outside Width
6 3/4 in
Overall Depth
4 3/4 in
Overall Width
6 3/4 in
Overall Height
8 in
Latch Front Length
3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Base Height
4 7/8 in
Description
Electronic Keyless Lock, Function Fail-Secure Electrically Unlocked On The Exterior, Access Method Coded Key Fob, Mounting Style Mortise, Lock Material Stainless Steel, Finish Stainless Steel, Series SPSE, Handle Type Lever, Door Thickness 1-3/4 in, Key Override Options None, Hand Right Hand Reverse Bevel, Outside Height 8 in, Outside Width 6 3/4 in, Outside Depth 4 3/4 in, Keypad Material Not Applicable, Operating Temp. Range -31 Degrees to 151 Degrees F, Fire Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.