Zoro Homepage

Fail Safe, 24V, Electrified Mortise Lock, 3 Lever, H Rose, Request to Exit, Satin Chrome

  • Mfr # 45HW7DEL3H626RQE

  • Zoro # G509955280


product price: $1,954.99
/ea
Free Shipping & Returns

Key Features

Depth
3 in
Width
9.75 in
Finish
Satin Chrome
Input Voltage
24VDC
For Use With
45HW Series Electromechanical Mortise Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45HW7DEL3H626RQE
Zoro #
G509955280
UPC #
197163163304
Country of Origin
United States

Dimensions

Depth
3 in
Width
9.75 in
Length
11.5 in
Body Size Thickness
1-3/4 in

Details

Item
Electric Mortise Lock
Finish
Satin Chrome
Input Voltage
24VDC
For Use With
45HW Series Electromechanical Mortise Locks
Material
Metal

Description

Fail Safe, 24V, Electrified Mortise Lock, 3 Lever, H Rose, Request to Exit, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.