Zoro Homepage

Fail Safe, 24V, Electrified Mortise Lock, Satin Chrome

  • Mfr # 45HWCAWEL626

  • Zoro # G414532590


product price: $1,035.99
/ea
Free Shipping & Returns

Key Features

Depth
3
Width
9.75
Finish
Satin Chrome
Length
11.5
Color
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45HWCAWEL626
Zoro #
G414532590
UPC #
-
Country of Origin
United States

Dimensions

Depth
3
Width
9.75
Length
11.5

Details

Finish
Satin Chrome
Color
Satin Chrome
series
45HW Series Electromechanical Mortise Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.