Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fail Safe, 24V, With Deadbolt, Electrified Mortise Lock, 15 Lever, H Rose, Request to Exit, Satin C

  • Mfr # 45HW7TDEL15H626RQE

  • Zoro # G216475521


product price: $1,664.99
/ea
Free Shipping & Returns

Key Features

Body Size Thickness
1-3/4 in
Input Voltage
24VDC
Material
VARIES
Finish
Satin Chrome
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45HW7TDEL15H626RQE
Zoro #
G216475521
UPC #
197163368686
Country of Origin
Japan

Dimensions

Body Size Thickness
1-3/4 in
Height
3 in
Length
11-1/2 in
Width
9-3/4 in

Details

Item
Electric Mortise Lock
Input Voltage
24VDC
Material
VARIES
Finish
Satin Chrome
Series
45HW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.