Fail Secure, 12V, Electrified Mortise Lock, 14 Lever, H Rose, Oil Rubbed Bronze

  • Mfr # 45HW7DEU14H61312V

  • Zoro # G109955031


product price:  $1,939.99
/ea
Free Shipping & Returns

Key Features

Depth
3 in
Width
9.75 in
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Input Voltage
12VDC
For Use With
45HW Series Electromechanical Mortise Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45HW7DEU14H61312V
Zoro #
G109955031
UPC #
197163163243
Country of Origin
United States

Dimensions

Depth
3 in
Width
9.75 in
Length
11.5 in
Body Size Thickness
1-3/4 in

Details

Item
Electric Mortise Lock
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Input Voltage
12VDC
For Use With
45HW Series Electromechanical Mortise Locks
Material
Metal

Description

Fail Secure, 12V, Electrified Mortise Lock, 14 Lever, H Rose, Oil Rubbed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.