Zoro Homepage

Fail Secure, 24V, Electrified Mortise Lock, 14 Lever, R Rose, Request to Exit, Satin Chrome

  • Mfr # 45HW7DEU14R626RQE

  • Zoro # G116475485


product price: $1,633.99
/ea
Free Shipping & Returns

Key Features

Width
9-3/4 in
Input Voltage
24VDC
Body Size Thickness
1-3/4 in
Length
11-1/2 in
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45HW7DEU14R626RQE
Zoro #
G116475485
UPC #
197163368648
Country of Origin
Japan

Dimensions

Width
9-3/4 in
Body Size Thickness
1-3/4 in
Length
11-1/2 in
Height
3 in

Details

Input Voltage
24VDC
Item
Electric Mortise Lock
Material
VARIES
Series
45HW
Finish
Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.