Fail Secure, 24V, Electrified Mortise Lock, 15 Lever, H Rose, Request to Exit, Door Status Monitor,

  • Mfr # 45HW7DEU15H626RQEDS

  • Zoro # G516475511


product price:  $1,767.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
24VDC
Finish
Satin Chrome
Height
3 in
Material
VARIES
Length
11-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45HW7DEU15H626RQEDS
Zoro #
G516475511
UPC #
197163368662
Country of Origin
Japan

Dimensions

Height
3 in
Length
11-1/2 in
Width
9-3/4 in
Body Size Thickness
1-3/4 in

Details

Input Voltage
24VDC
Item
Electric Mortise Lock
Finish
Satin Chrome
Material
VARIES
Series
45HW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.