Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fail Secure, 24V, Electrified Mortise Lock, 15 Lever, H Rose, Satin Bronze

  • Mfr # 45HW7DEU15H612

  • Zoro # G509955136


product price: $1,843.99
/ea
Free Shipping & Returns

Key Features

Depth
3 in
Width
9.75 in
Finish
Satin Bronze Clear Coated
Input Voltage
24VDC
For Use With
45HW Series Electromechanical Mortise Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45HW7DEU15H612
Zoro #
G509955136
UPC #
197163163175
Country of Origin
United States

Dimensions

Depth
3 in
Width
9.75 in
Length
11.5 in
Body Size Thickness
1-3/4 in

Details

Item
Electric Mortise Lock
Finish
Satin Bronze Clear Coated
Input Voltage
24VDC
For Use With
45HW Series Electromechanical Mortise Locks
Material
Metal

Description

Fail Secure, 24V, Electrified Mortise Lock, 15 Lever, H Rose, Satin Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.