
Fail Secure, 24V, Electrified Mortise Lock, 15 Lever, M Escutcheon, Satin Chrome
Mfr # 45HW7DEU15M626
Zoro # G816475563
product price: $1,690.99
/ea
Free Shipping & Returns
Key Features
Body Size Thickness
1-3/4 in
Width
9-3/4 in
Input Voltage
24VDC
Series
45HW
Material
VARIES
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45HW7DEU15M626
Zoro #
G816475563
UPC #
197163368679
Country of Origin
Japan
Dimensions
Body Size Thickness
1-3/4 in
Width
9-3/4 in
Height
3 in
Length
11-1/2 in
Details
Input Voltage
24VDC
Item
Electric Mortise Lock
Series
45HW
Material
VARIES
Finish
Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.