Fail Secure, 24V, Electrified Mortise Lock, Request to Exit, Bright Brass
Mfr # 45HWCADEU605RQE
Zoro # G514532025
product price: $1,168.99
/ea
Free Shipping & Returns
Key Features
Depth
3
Width
9.75
Finish
Bright Brass
Length
11.5
Color
Bright Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45HWCADEU605RQE
Zoro #
G514532025
UPC #
-
Country of Origin
United States
Dimensions
Depth
3
Width
9.75
Length
11.5
Details
Finish
Bright Brass
Color
Bright Brass
series
45HW Series Electromechanical Mortise Locks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.