Zoro Homepage

Fail Secure, 24V, With Deadbolt, Electrified Mortise Lock, 14 Lever, H Rose, Request to Exit, Satin

  • Mfr # 45HW7TDEU14H626RQE

  • Zoro # G016475929


product price: $1,664.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
24VDC
Body Size Thickness
1-3/4 in
Height
3 in
Length
11-1/2 in
Series
45HW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45HW7TDEU14H626RQE
Zoro #
G016475929
UPC #
197163368693
Country of Origin
Japan

Dimensions

Body Size Thickness
1-3/4 in
Height
3 in
Length
11-1/2 in
Width
9-3/4 in

Details

Input Voltage
24VDC
Item
Electric Mortise Lock
Series
45HW
Material
VARIES
Finish
Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.