Garlic Aioli, 11.5 Ounce, 12PK
- Mfr # 69705194
- Zoro # G423346560
product price:Â
$
68.95
/pk of 12, $5.75/ea
Key Features
Weight
11.5 oz
Application
Groceries
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 69705194
- Zoro #
- G423346560
- UPC #
- 048001015982
- Country of Origin
- Canada
Details
- Item
- Specialty Sauces
- Weight
- 11.5 oz
- Application
- Groceries
Description
The Best Foods Garlic Aioli is perfect for pairing with appetizers, fried snacks, chips, and more. It is kosher certified, making it suitable for those with special dietary needs. The bulk case with 12 packs of Best Foods Garlic Aioli is ideal for restaurants, diners, and cafes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.