Light Mayonnaise, 15 Ounce, 12PK
- Mfr # 67372117
- Zoro # G723346741
product price:Â
$
51.69
/pk of 12, $4.31/ea
Key Features
Weight
15 oz
Application
Groceries
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 67372117
- Zoro #
- G723346741
- UPC #
- 048001213456
- Country of Origin
- United States
Details
- Item
- Table Top Mayonnaise
- Weight
- 15 oz
- Application
- Groceries
Description
Enjoy the delicious, light and creamy taste of America's #1 Light mayonnaise! With 100% cage-free eggs, 35 calories per tablespoon and 3.5g of fat per serving, Best Foods Light Mayonnaise sandwich spread has less than half the fat and calories but all the rich, creamy flavor of Best Foods Real. And people really love its taste: Best Foods Light Mayonnaise won a national blind taste test of leading brands among people with a preference. It's so good most people can't tell the difference versus regular mayonnaise. However, we know that to really Bring Out The Best, we need to do more than just taste great. That's why our delicious Blue Ribbon Quality Mayonnaise is made with 100% cage-free eggs, oil and vinegar sourced from trusted American farms. Even after 100 years, we're still committed to using premium ingredients to craft the highest quality mayonnaise. In fact, we use 100% cage-free eggs and are committed to 100% responsibly sourced soybean oil. Our deliciously creamy light mayonnaise is a good Source of Omega 3-ALA (contains 230mg ALA per serving, which is 14% of the 1.6g Daily Value for ALA) and is also gluten-free and certified kosher. It is the ideal condiment for spreading on sandwiches and wraps, grilling juicy burgers, mixing creamy dips, and preparing fresh salads and other simple meals. Use it to make outrageously delicious (and nutritious!) dishes like our Spinach & Almond Crusted Chicken, Black Bean & Corn Salsa and Spinach and Lemon Crusted Dill Cod. Best Foods is known as Hellmann's East of the Rockies. Discover our recipes, products, information about our sourcing, and more on our website, Bestfoods.com.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.