Light Mayonnaise, 30 Ounce, 12PK
- Mfr # 67370361
- Zoro # G823348010
product price:Â
$
135.99
/pk of 12, $11.33/ea
Free Shipping & Returns
Key Features
Weight
30 oz
Application
Groceries
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 67370361
- Zoro #
- G823348010
- UPC #
- 048001213593
- Country of Origin
- United States
- Weight
- 30 oz
- Application
- Groceries
- Item
- Table Top Mayonnaise
Description
Enjoy the delicious, light and creamy taste of America's #1 light mayonnaise! Made with 100% cage-free eggs, Best Foods Light Mayonnaise has only 35 calories per tablespoon and 3.5g of fat per serving that's 60% less fat and calories but all the rich, creamy flavor of Best Foods Real Mayonnaise. Our Light Mayonnaise is also a good source of Omega-3 ALA (it contains 230mg ALA per serving, which is 14% of the 1.6g Daily Value for ALA), and is gluten-free and certified kosher. People really love the taste of our Light Mayonnaise; it won a national blind taste test of leading brands among people with a preference. It's so good, people can't tell the difference versus regular mayonnaise. We know that to really Bring Out the Best, we need to do more than just create products that taste delicious. That's why our delicious Blue Ribbon Quality Mayonnaise is made with ingredients sourced from trusted American farms, including 100% cage-free eggs and 100% responsibly sourced soybean oil. Even after 100 years, we're still committed to using premium ingredients to craft the highest-quality mayonnaise. Our light mayo is the ideal condiment for spreading on sandwiches and wraps, grilling juicy burgers, mixing creamy dips, and preparing fresh salads and simple meals. Best Foods is known as Hellmann's east of the Rockies. Check out our other recipes and products like vegan mayo, spicy mayo, olive oil mayo, and more on our website, Bestfoods.com.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.