Organic Original Mayonnaise, 15 Ounce, 6PK
- Mfr # 84157272
- Zoro # G523346453
product price:Â
$
59.15
/pk of 6, $9.86/ea
Key Features
Application
Groceries
Weight
15 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 84157272
- Zoro #
- G523346453
- UPC #
- 048001572720
- Country of Origin
- United States
- Item
- Table Top Mayonnaise
- Application
- Groceries
- Weight
- 15 oz
Description
Enjoy the delicious, creamy taste of Best Foods Mayonnaise in our new USDA-certified Organic Blue Ribbon recipe! This Organic Mayonnaise Dressing is made with only the finest organic ingredients, like organic American Humane certified cage-free eggs & organic expeller-pressed oil, and contains no artificial flavors or preservatives so you can feel good about serving it to your family. We know that to really Bring Out The Best, we need to do more than just taste great. Even after 100 years, we're still committed to using premium ingredients to craft the highest quality mayonnaise, mayonnaise dressings, and spreads. In fact, we use 100% cage-free eggs and are committed to 100% responsibly sourced soybean oil. Best Foods Organic Mayonnaise Sandwich Spread is gluten-free and certified kosher. It's the ideal condiment for livening up sandwiches and wraps. You can also use Best Foods Organic Mayonnaise to add a delicious twist to potato salad, chicken salad, dips, and more. Best Foods Organic Mayonnaise is available in 4 flavors: Original, Roasted Garlic, Spicy Chipotle and Mild Curry. Looking for more recipe inspiration? Visit our website, BestFoods.com, where you can learn more about our recipes, heritage, products, commitments to sustainable sourcing and more. Best Foods is known as Hellmann's East of the Rockies. All of Best Foods Mayonnaise and Mayonnaise Dressing plastic jars and bottles sold in U.S. retail stores are made from 100% recycled plastic.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.