Real Mayonnaise, 15 Ounce Tub, 12PK
- Mfr # 4800121335
- Zoro # G223346722
product price:Â
$
60.39
/pk of 12, $5.03/ea
Key Features
Weight
15 oz Tub
Application
Groceries
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4800121335
- Zoro #
- G223346722
- UPC #
- 048001213357
- Country of Origin
- United States
- Weight
- 15 oz Tub
- Application
- Groceries
- Item
- Table Top Mayonnaise
Description
We know to really Bring Out The Best for your guests we need to do more than just taste great! Best Foods Real Mayonnaise Gallon (30 oz) provides the highly desirable balance of acidic and sweet flavor notes to enhance your menu items in a way that is unmatched by other brands. Our delicious Blue Ribbon Quality Mayonnaise is made with real eggs, oil and vinegar sourced from trusted American farms. Best Foods mayonnaise maintains cling, consistency and stability - even when it is heated. Superior emulsion resists breaking down while your recipes retain outstanding texture, mouth feel, flavor and eye appeal. Great versatility in both hot and cold applications. Outstanding performance reduces waste and lowers cost. It is the ideal condiment or use it to make outrageously delicious entrees like juicy burgers, parmesan chicken, chicken salad, potato salad, and tuna salad (perhaps a moist Chocolate Cake ?!) Check out our other products in the Best Foods or Hellmann's assortment! Best Foods is known as Hellmann's East of the Rockies. Unilever Food Solutions offers great products and recipes for chefs that save prep time in your professional, commercial kitchen, improves your menu and excites your guests. It is created by Chefs for Chefs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.