Real Mayonnaise, 30 Ounce, 15PK
- Mfr # 4800121350
- Zoro # G623347619
product price:Â
$
160.99
/pk of 15, $10.73/ea
Free Shipping & Returns
Key Features
Application
Groceries
Weight
30 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4800121350
- Zoro #
- G623347619
- UPC #
- 048001213517
- Country of Origin
- United States
- Item
- Table Top Mayonnaise
- Application
- Groceries
- Weight
- 30 oz
Description
America's Number 1 Mayonnaise is made with real, simple ingredients: eggs, oil and vinegar. Best Foods Real products are made with cage-free eggs. Our authentic mayonnaise is rich in Omega 3-ALA (contains 650 mg ALA per serving, 40 Percent of the 1.6g Daily Value for ALA, 10g fat, and 1.5g saturated fat.) Use it to make outrageously juicy meals like our Parmesan Crusted Chicken. Our convenient Best Foods Real To-Go Packet is the ideal condiment for all of your on-the-go meals. Spread it on sandwiches, wraps and more -it's perfect for lunches. Say goodbye to soggy sandwiches, and hello to fresh flavor on the go.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.