Real Mayonnaise, 48 Ounce, 12PK
- Mfr # 4800126621
- Zoro # G123347515
product price:Â
$
149.99
/pk of 12, $12.50/ea
Free Shipping & Returns
Key Features
Application
Groceries
Weight
48 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4800126621
- Zoro #
- G123347515
- UPC #
- 048001266216
- Country of Origin
- United States
- Item
- Table Top Mayonnaise
- Application
- Groceries
- Weight
- 48 oz
Description
Best Foods Gluten-Free Real Mayonnaise is proudly made with real, simple ingredients like cage-free eggs, oil, and vinegar. We know that to really Bring Out the Best, we need to do more than just taste great. That's why our delicious Blue Ribbon Quality Mayonnaise is made with real eggs, oil and vinegar sourced from trusted American farms. Use Best Foods real mayo as an ingredient to transform your barbecues and everyday chicken dinners into juicier, more delicious meals. Even after 100 years, we're still committed to using premium ingredients to craft the highest-quality creamy mayonnaise condiment. It's simple, we use the finest, real ingredients in Best Foods Real Mayonnaise. In fact, we use 100% cage-free eggs and are committed to 100% responsibly sourced soybean oil. Our authentic mayo is rich in Omega-3 ALA (contains 650mg ALA per serving, which is 40% of the 1.6g Daily Value for ALA), and is also gluten-free and certified kosher. It's the ideal mayo to use as a sandwich spread, grilling juicy burgers, mixing creamy dips, and preparing fresh salads. Use our mayonnaise to make outrageously delicious meals like our Parmesan Crusted Chicken and Best Ever Juicy Burger, and even turn your Thanksgiving leftovers into a deliciously creamy meal with our Turkey Casserole recipe. Best Foods is known as Hellmann's east of the Rockies. All of Best Foods Mayonnaise and Mayonnaise Dressing plastic jars and bottles sold in U.S. retail stores are made from 100% recycled plastic.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.