Shop BEST GARDEN
See all product information
Create Account
14'' Steel Rod Black Powder Coat Hanging Plant Basket
- Mfr # HB1301-14-30
- Zoro # G821885593
product price:Â
$
15.15
/ea
Sold in multiples of 30 for
$454.50
Key Features
Width
14 in
Material
Steel
Finish
Black Powder Coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HB1301-14-30
- Zoro #
- G821885593
- UPC #
- 9326722986
- Country of Origin
- China
- Material
- Steel
- Finish
- Black Powder Coat
Dimensions
- Width
- 14 in
Description
30-piece display with rack. Features 14-inch round hanging basket. Includes chain hanger and molded coco liner.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.