This item is Discontinued.

Best Glove 845-8115-09 Dispose T- 15-Gauge Seamless Knit Gray Gloves Size 9 Pack - 12 845-8115-09

This item is Discontinued.

Best Glove

845-8115-09 Dispose T- 15-Gauge Seamless Knit Gray Gloves Size 9 Pack - 12 (Discontinued)

Mfr # 845-8115-09
Zoro # G403742450
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
845-8115-09
Zoro #
G403742450
UPC #
-
Country of Origin
United States

Dimensions

Glove Size
9

Description

Features
  • 15-gauge seamless knit with alphasan
  • Ambidextrous
  • Fully launderable
  • Liner - Hppe
  • Color - Light gray
  • Dexterity - High
  • Length - 240 mm.
  • Size - 9
  • Pack - 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.