
Grade 1 Classroom Cylindrical Lock, 14 Lever, K Rose, SFIC Less Core, Satin Chrome Finish, 4-7/8in
Mfr # 9K37R14KS3626
Zoro # G016468945
product price:Â $730.99
/ea
Free Shipping & Returns
Key Features
Backset
2-3/4 in
Required Door Thickness
1-3/4 to 2-1/4
Keyway Type
SFIC Prep Less Core
Lockset Grade
Grade 1
Material
Brass, Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9K37R14KS3626
Zoro #
G016468945
UPC #
197163142996
Country of Origin
Japan
Dimensions
Required Door Thickness
1-3/4 to 2-1/4
Height
4 in
Width
6.63 in
Length
8.13 in
Details
Backset
2-3/4 in
Keyway Type
SFIC Prep Less Core
Lockset Grade
Grade 1
Material
Brass, Bronze
Lockset Finish
Satin Chrome
Series
Brass, Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.