Grade 1 Classroom Mortise Lock, 15 Lever, H Rose, SFIC Housing Less Core, Matte Black Finish, Field

  • Mfr # 45H7R15H622

  • Zoro # G909952988


product price:  $1,096.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Matte Black
Length
11.5 in
Fire Rated
3 Hours {A}
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45H7R15H622
Zoro #
G909952988
UPC #
197163138005
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Length
11.5 in
Width
9.75 in

Details

Lockset Grade
Grade 1
Lockset Finish
Matte Black
Fire Rated
3 Hours {A}
Cylinder Core Type
SFIC Prep Less Core
Material
Brass, Bronze
Weight
6.4 lb
Type
Mortise Lock
Features
Classroom

Description

Grade 1 Classroom Mortise Lock, 15 Lever, H Rose, SFIC Housing Less Core, Matte Black Finish, Field Reversible

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.