Grade 1 Classroom Mortise Lock, 15 Lever, J Escutcheon, SFIC Housing Less Core, Oil-Rubbed Bronze

  • Mfr # 45H7R15J613

  • Zoro # G714532122


product price:  $1,229.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Oil-Rubbed Bronze
Color
Oil-Rubbed Bronze
Width
9.75
Length
11.5
series
45H Series Mortise Locks
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
45H7R15J613
Zoro #
G714532122
UPC #
-
Country of Origin
United States

Dimensions

Width
9.75
Length
11.5

Details

Lockset Finish
Oil-Rubbed Bronze
Color
Oil-Rubbed Bronze
series
45H Series Mortise Locks

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.