
Grade 1 Classroom Mortise Lock, 16 Lever, J Escutcheon, SFIC Housing Less Core, Satin Chrome Finish,
Mfr # 45H7R16J626
Zoro # G509952937
product price:Â $1,069.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Length
11.5 in
Material
Brass, Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45H7R16J626
Zoro #
G509952937
UPC #
197163137947
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Length
11.5 in
Width
9.75 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Material
Brass, Bronze
Type
Mortise Lock
Fire Rated
3 Hours {A}
Features
Classroom
Weight
6.4 lb
Cylinder Core Type
SFIC Prep Less Core
Description
Grade 1 Classroom Mortise Lock, 16 Lever, J Escutcheon, SFIC Housing Less Core, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.