
Grade 1 Classroom Mortise Lock, 4 Knob, H Rose, SFIC Housing Less Core, Satin Chrome Finish, Field
Mfr # 45H7R4H626
Zoro # G416468958
product price:Â $1,089.99
/ea
Free Shipping & Returns
Key Features
Backset
2-3/4 in
Grade
Grade 1
Keyway Type
SFIC Prep Less Core
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45H7R4H626
Zoro #
G416468958
UPC #
197163368532
Country of Origin
Japan
Dimensions
Required Door Thickness
1-3/4 in
Height
3 in
Length (In.)
11-1/2 in
Width (In.)
9-3/4 in
Details
Backset
2-3/4 in
Grade
Grade 1
Keyway Type
SFIC Prep Less Core
Lockset Finish
Satin Chrome
Item
Mortise Lock
Series
Brass, Bronze
Material
Brass, Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.