
Grade 1 Classroom Mortise Lockbody Only, Satin Brass Finish, Field Reversible
Mfr # 45HCAR606
Zoro # G109957868
product price: $513.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Brass
Material
Metal
Cylinder Core Type
Lock Body Only
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45HCAR606
Zoro #
G109957868
UPC #
197163163519
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Length
11.5 in
Width
9.75 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Brass
Material
Metal
Cylinder Core Type
Lock Body Only
Fire Rated
3 Hours {A}
Features
Lock Body Only
Weight
6.4 lb
Type
Mortise Lock
Description
Grade 1 Classroom Mortise Lockbody Only, Satin Brass Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.