
Grade 1 Communicating Mortise Lock, 14 Lever, H Rose, SFIC Housing Less Core, Satin Chrome Finish,
Mfr # 45H7G14H626
Zoro # G516475672
product price:Â $1,140.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
SFIC Prep Less Core
Lockset Grade
Grade 1
Height
3 in
Material
Brass, Bronze
Series
Brass, Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45H7G14H626
Zoro #
G516475672
UPC #
197163368488
Country of Origin
Japan
Dimensions
Height
3 in
Width
9-3/4 in
Required Door Thickness
1-3/4 in
Length
11-1/2 in
Details
Keyway Type
SFIC Prep Less Core
Lockset Grade
Grade 1
Material
Brass, Bronze
Series
Brass, Bronze
Backset
2-3/4 in
Lockset Finish
Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.