
Grade 1 Communicating Mortise Lockbody Only, Satin Stainless Steel Finish, Field Reversible
Mfr # 45HCAG630
Zoro # G209957898
product price:Â $541.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Stainless Steel
Weight
6.4 lb
Fire Rated
3 Hours {A}
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45HCAG630
Zoro #
G209957898
UPC #
197163163632
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Width
9.75 in
Length
11.5 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Stainless Steel
Weight
6.4 lb
Fire Rated
3 Hours {A}
Cylinder Core Type
Lock Body Only
Material
Metal
Features
Lock Body Only
Type
Mortise Lock
Description
Grade 1 Communicating Mortise Lockbody Only, Satin Stainless Steel Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.