Grade 1 Dormitory Cylindrical Lock, 15 Lever, L Rose, SFIC Less Core, Satin Chrome Finish, 4-7/8 in

  • Mfr # 9K37T15LS3626

  • Zoro # G114532340


product price:  $837.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Satin Chrome
Length
8.125
Color
Satin Chrome
Width
6.625
series
9K Series Grade 1 Cylindrical Lever Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9K37T15LS3626
Zoro #
G114532340
UPC #
-
Country of Origin
United States

Dimensions

Length
8.125
Width
6.625

Details

Lockset Finish
Satin Chrome
Color
Satin Chrome
series
9K Series Grade 1 Cylindrical Lever Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.