
Grade 1 Dormitory Mortise Lock, 14 Lever, J Escutcheon, SFIC Housing Less Core, Satin Chrome Finish
Mfr # 45H7TD14J626
Zoro # G616475602
product price:Â $1,064.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Series
Brass, Bronze
Lockset Finish
Satin Chrome
Keyway Type
SFIC Prep Less Core
Material
Brass, Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45H7TD14J626
Zoro #
G616475602
UPC #
197163368587
Country of Origin
Japan
Dimensions
Height
3 in
Length
11-1/2 in
Required Door Thickness
1-3/4 in
Width
9-3/4 in
Details
Series
Brass, Bronze
Lockset Finish
Satin Chrome
Keyway Type
SFIC Prep Less Core
Material
Brass, Bronze
Lockset Grade
Grade 1
Backset
2-3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.