Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Dormitory Mortise Lock, Double Visual Indicator, 15 Lever, H Rose, SFIC Housing Less Core,

  • Mfr # 45H7T15H626VIB

  • Zoro # G416475659


product price: $1,176.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Satin Chrome
Lockset Grade
Grade 1
Series
Brass, Bronze
Keyway Type
SFIC Prep Less Core
Backset
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45H7T15H626VIB
Zoro #
G416475659
UPC #
197163368556
Country of Origin
Japan

Dimensions

Required Door Thickness
1-3/4 in
Length
11-1/2 in
Height
3 in
Width
9-3/4 in

Details

Lockset Finish
Satin Chrome
Lockset Grade
Grade 1
Series
Brass, Bronze
Keyway Type
SFIC Prep Less Core
Backset
2-3/4 in
Material
Brass, Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.